20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Threaded Rod, Carbon Steel, 7/16-14x6 ft

VALUE BRAND| Zoro #: G1083074| Mfr #: TRI2043LHX6-010P

$12.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083074 Mfr #: TRI2043LHX6-010P
Basic Material: SteelSystem of Measurement: Inch
Overall Length: 6 ft.Temp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Rockwell Hardness: Not RatedTensile Strength: 65, 000 PSI
Fastener Thread Type: UNCFastener Thread Direction: Left Hand
Fastener Finish: PlainMaterial Grade: Low Carbon
Dia./Thread Size: 7/16"-14Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Plain Finish, Thread Size 7/16-14, Overall Length 6 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.