KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-20 x 6' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G0903025| Mfr #: 20605

$10.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Overall Length: 6 ft.
Dia./Thread Size: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903025 Mfr #: 20605
Fastener Thread Type: UNF (Fine)Overall Length: 6 ft.
Dia./Thread Size: 7/16"-20Basic Material: Steel
Temp. Range (F): Not RatedMaterial Grade: Low Carbon
Rockwell Hardness: B70Fastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 60,000 psi
Thread Class: 1ASystem of Measurement: Inch
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): United States

Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 7/16-20, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Reviews