Threaded Rod, Carbon Steel, #8-32x3 ft

VALUE BRAND| Zoro #: G2262775| Mfr #: 111158

$3.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2262775 Mfr #: 111158
Basic Material: SteelMaterial Grade: Low Carbon
Overall Length: 3 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): Not RatedItem: Threaded Rod
Thread Class: 1AFastener Thread Type: UNC
Dia./Thread Size: #8-32Rockwell Hardness: Not Rated
Tensile Strength: 65, 000 PSIMeets/Exceeds: ASME B18.31.3
Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 8-32, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.