JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

9/16"-18 x 2' Zinc Plated Low Carbon Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0623935| Mfr #: 20207

$5.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623935 Mfr #: 20207
Material Grade: Low CarbonFastener Finish: Zinc Plated
Thread Class: 1AItem: Threaded Rod
Basic Material: SteelOverall Length: 2 ft.
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): NOT RATEDTensile Strength: 60, 000 PSI
Fastener Thread Type: UNFDia./Thread Size: 9/16"-18
Rockwell Hardness: B70Country of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 9/16-18, Overall Length 2 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.