KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 6' Plain Grade 2 Threaded Rod

VALUE BRAND| Zoro #: G0398431| Mfr #: TRI2037LHX6-020P

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Color: -
Overall Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398431 Mfr #: TRI2037LHX6-020P
Fastener Thread Type: UNC (Coarse)Color: -
Overall Length: 6 ft.Dia./Thread Size: 3/8"-16
Meets/Exceeds: -Basic Material: Steel
Fastener Finish: PlainMaterial Grade: Grade 2
Rockwell Hardness: Not RatedFastener Thread Direction: Left Hand
Item: Threaded RodFor Use With: -
Application: -Tensile Strength: 65,000 psi
Thread Class: 1AYield Strength (PSI): -
System of Measurement: InchTemp. Range (F): Not Rated
Country of Origin (subject to change): Multiple

Description

Threaded Rod, Grade 2, Finish Plain Finish, Thread Size 3/8-16, Overall Length 6 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Reviews