1"-14 x 2' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G1436854| Mfr #: 4FGJ6

$10.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Not Rated
Thread Class: 1A
Overall Length: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436854 Mfr #: 4FGJ6
Rockwell Hardness: Not RatedThread Class: 1A
Overall Length: 2 ft.Fastener Thread Direction: Right Hand
Fastener Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 65,000 psiDia./Thread Size: 1"-14
Item: Threaded RodFastener Finish: Zinc Plated
Material Grade: Low CarbonSystem of Measurement: Inch
Temp. Range (F): Not RatedCountry of Origin (subject to change): Multiple

Description

Threaded Rod, Grade 2, Finish Zinc Plated, Thread Size 1-14, Overall Length 2 Ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Reviews