JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1"-14 x 2' Plain Low Carbon Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1194636| Mfr #: TRFI2100X2-003P

$9.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194636 Mfr #: TRFI2100X2-003P
Item: Threaded RodBasic Material: Steel
Material Grade: Low CarbonFastener Finish: Plain
Temp. Range (F): Not RatedSystem of Measurement: Inch
Overall Length: 2 ft.Fastener Thread Direction: Right Hand
Thread Class: 1ADia./Thread Size: 1"-14
Rockwell Hardness: Not RatedTensile Strength: 65, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Plain Finish, Thread Size 1-14, Overall Length 2 Ft, Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.