1"-14 x 3' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G1390435| Mfr #: 20311

$33.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70
Thread Class: 1A
Overall Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390435 Mfr #: 20311
Rockwell Hardness: B70Thread Class: 1A
Overall Length: 3 ft.Fastener Thread Direction: Right Hand
Fastener Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 60,000 psiDia./Thread Size: 1"-14
Item: Threaded RodFastener Finish: Zinc Plated
Material Grade: Low CarbonSystem of Measurement: Inch
Temp. Range (F): Not RatedCountry of Origin (subject to change): United States

Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 1-14, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Reviews