Zoro Select
Fully Threaded Rod, 1"-14, 3 ft, Steel, Low Carbon, Plain Finish
Mfr # TRFI2100X3-003P
Zoro # G1022926
$24.23
9% off
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1"-14
- Material Steel
- Thread Fit 1A
- Thread Type Extra Fine
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Plain Finish TRFI2100X6-003P
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 2 1/4 in, Stainless Steel, 18-8, Plain Finish, 5 PK 32488
- ZORO SELECT Fully Threaded Stud, 5/16"-24, 1 in, Stainless Steel, 18-8, Plain Finish, 5 PK 32503
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish M20230.080.2000
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 2 ft, Steel, Grade A, Plain Finish U20360.137.2400
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 18-8, Plain Finish U51070.037.2400
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 3/4 in, Steel, Grade B7M, Black Oxide Finish, 50 PK U22085.075.0575
- ZORO SELECT Fully Threaded Stud, 4-40, 3/4 in, Stainless Steel, 18-8, Plain Finish, 25 PK 56226
- ZORO SELECT Fully Threaded Stud, 4-40, 3 in, Stainless Steel, 18-8, Plain Finish, 10 PK 56231
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Zinc Plated Finish U20300.050.7200
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 6 in, Stainless Steel, B8 18-8, Plain Finish, 50 PK U22534.062.0600
- Zoro Select Fully-Threaded Rods & Studs