1"-14 x 6' Zinc Plated Low Carbon Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1752545| Mfr #: 20611

$66.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752545 Mfr #: 20611
Basic Material: SteelSystem of Measurement: Inch
Overall Length: 6 ft.Temp. Range (F): NOT RATED
Item: Threaded RodThread Class: 1A
Fastener Finish: Zinc PlatedMaterial Grade: Low Carbon
Dia./Thread Size: 1"-14Rockwell Hardness: B70
Tensile Strength: 60, 000 PSIFastener Thread Type: UNF
Fastener Thread Direction: Right HandCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 1-14, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.