20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1"-14 x 6' Plain Low Carbon Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1285672| Mfr #: TRFI2100X6-003P

$38.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285672 Mfr #: TRFI2100X6-003P
Basic Material: SteelSystem of Measurement: Inch
Overall Length: 6 ft.Temp. Range (F): NOT RATED
Item: Threaded RodThread Class: 1A
Fastener Finish: PlainMaterial Grade: Low Carbon
Dia./Thread Size: 1"-14Rockwell Hardness: Not Rated
Tensile Strength: 65, 000 psiFastener Thread Type: UNF
Fastener Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Plain Finish, Thread Size 1-14, Overall Length 6 Ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.