KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 x 6' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G0919116| Mfr #: TRI20870LHX6-004P

$39.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Overall Length: 6 ft.
Dia./Thread Size: 7/8"-9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919116 Mfr #: TRI20870LHX6-004P
Fastener Thread Type: UNC (Coarse)Overall Length: 6 ft.
Dia./Thread Size: 7/8"-9Basic Material: Steel
Temp. Range (F): Not RatedMaterial Grade: Low Carbon
Rockwell Hardness: Not RatedFastener Thread Direction: Left Hand
Item: Threaded RodTensile Strength: 65,000 psi
Thread Class: 1ASystem of Measurement: Inch
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Description

Threaded Rod, Grade 2, Finish Zinc Plated, Thread Size 7/8-9, Overall Length 6 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Reviews