1/2"-13 x 2' Plain Nylon Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0535787| Mfr #: 3850013TRB-2FT

$8.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0535787 Mfr #: 3850013TRB-2FT
Item: Threaded RodThread Class: 2A/2B
Fastener Finish: PlainFastener Thread Direction: Right Hand
Basic Material: NylonTemp. Range (F): -40 To 185
Dia./Thread Size: 1/2"-13System of Measurement: Inch
Yield Strength (PSI): 1393Rockwell Hardness: M71 (R113)
Meets/Exceeds: MIL-M20693BTensile Strength: 12, 000 PSI
Overall Length: 2 ft.Color: BLACK
Fastener Thread Type: UNCMaterial Grade: Not Graded
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 1/2-13, Overall Length 2 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 1393 LBS, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B
Save 15%. Sign up for Z-mail.