Shop Alternate Products
This Product is Discontinued
Zoro Select
Fully Threaded Rod, 1/2"-13, 4 ft, Nylon, Not Graded, Plain Finish (Discontinued)
Mfr # 3850013TRB-4FT
Zoro # G1356591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- Overall Length 4 ft
- Thread Length 4 ft
- Material Nylon