1/2"-13 x 6' Plain Nylon Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G2325084| Mfr #: 3850013TRB-6FT

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325084 Mfr #: 3850013TRB-6FT
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Threaded RodThread Class: 2A/2B
Temp. Range (F): -40 To 185Basic Material: Nylon
Color: BLACKFastener Thread Type: UNC
Material Grade: Not GradedDia./Thread Size: 1/2"-13
System of Measurement: InchYield Strength (PSI): 1393
Rockwell Hardness: M71 (R113)Meets/Exceeds: MIL-M20693B
Tensile Strength: 12, 000 PSIOverall Length: 6 ft.
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 1/2-13, Overall Length 6 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 1393 LBS, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B
Save 15%. Sign up for Z-mail.