1/2"-13 x 8' Plain Nylon Threaded Rod

VALUE BRAND| Zoro #: G0669882| Mfr #: 3850013TRB-8FT

$46.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: M71 (R113)
Thread Class: 2A/2B
Overall Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669882 Mfr #: 3850013TRB-8FT
Rockwell Hardness: M71 (R113)Thread Class: 2A/2B
Overall Length: 8 ft.Fastener Thread Direction: Right Hand
Meets/Exceeds: MIL-M20693BFastener Thread Type: UNC (Coarse)
Basic Material: NylonColor: Black
Tensile Strength: 12,000 psiDia./Thread Size: 1/2"-13
Item: Threaded RodSystem of Measurement: Inch
Fastener Finish: PlainMaterial Grade: Not Graded
Temp. Range (F): -40 to 185Yield Strength (PSI): 1393
Country of Origin (subject to change): United States

Description

Threaded Rod, Nylon, Finish Black, Thread Size 1/2-13, Overall Length 8 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 1393 LBS, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B

Reviews