1/4"-20 x 2' Plain Nylon Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0540757| Mfr #: 3825020TRB-2FT

$4.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0540757 Mfr #: 3825020TRB-2FT
Thread Class: 2A/2BItem: Threaded Rod
Rockwell Hardness: M71 (R113)Fastener Finish: Plain
Basic Material: NylonColor: BLACK
Tensile Strength: 12, 000 PSIMaterial Grade: Not Graded
System of Measurement: InchTemp. Range (F): -40 To 185
Meets/Exceeds: MIL-M20693BFastener Thread Direction: Right Hand
Overall Length: 2 ft.Fastener Thread Type: UNC
Dia./Thread Size: 1/4"-20Yield Strength (PSI): 296
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 1/4-20, Overall Length 2 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 296 LBS, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B
Save 15%. Sign up for Z-mail.