3/4"-10 x 4' Plain Nylon Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1099637| Mfr #: 3875010TRB-4FT

$41.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1099637 Mfr #: 3875010TRB-4FT
Fastener Thread Direction: Right HandTensile Strength: 12, 000 PSI
Color: BLACKRockwell Hardness: M71 (R113)
Material Grade: Not GradedFastener Finish: Plain
Temp. Range (F): -40 To 185Basic Material: Nylon
Meets/Exceeds: MIL-M20693BItem: Threaded Rod
Thread Class: 2A/2BSystem of Measurement: Inch
Fastener Thread Type: UNCDia./Thread Size: 3/4"-10
Overall Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 3/4-10, Overall Length 4 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B
Save 15%. Sign up for Z-mail.