Threaded Rod, Nylon, 3/4-10x6 ft

VALUE BRAND |Zoro #: G2163612|Mfr #: 3875010TRB-6FT

$55.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163612 Mfr #: 3875010TRB-6FT
Basic Material: NylonTensile Strength: 12, 000 PSI
Meets/Exceeds: MIL-M20693BRockwell Hardness: M71 (R113)
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Threaded RodSystem of Measurement: Inch
Temp. Range (F): -40 to 185Color: Black
Thread Class: 2A/2BMaterial Grade: Not Graded
Fastener Thread Type: UNCDia./Thread Size: 3/4"-10
Overall Length: 6 ft.Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 3/4-10, Overall Length 6 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Tensile Strength 12, 000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B

Product Reviews

Save 15% when you sign up for Z-mail.