KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 8' Plain Nylon Threaded Rod

VALUE BRAND| Zoro #: G2060852| Mfr #: 3875010TRB-8FT

$153.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Color: Black
Overall Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060852 Mfr #: 3875010TRB-8FT
Fastener Thread Type: UNC (Coarse)Color: Black
Overall Length: 8 ft.Dia./Thread Size: 3/4"-10
Meets/Exceeds: MIL-M20693BBasic Material: Nylon
Temp. Range (F): -40 to 185Material Grade: Not Graded
Rockwell Hardness: M71 (R113)Fastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 12,000 psi
Thread Class: 2A/2BSystem of Measurement: Inch
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Threaded Rod, Nylon, Finish Black, Thread Size 3/4-10, Overall Length 8 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B

Reviews