3/8"-16 x 2' Plain Nylon Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1044732| Mfr #: 3837516TRB-2FT

$6.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044732 Mfr #: 3837516TRB-2FT
Basic Material: NylonFastener Thread Direction: Right Hand
Fastener Finish: PlainTemp. Range (F): -40 To 185
Thread Class: 2A/2BItem: Threaded Rod
Overall Length: 2 ft.Color: BLACK
Fastener Thread Type: UNCMaterial Grade: Not Graded
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Yield Strength (PSI): 480Rockwell Hardness: M71 (R113)
Meets/Exceeds: MIL-M20693BTensile Strength: 12, 000 PSI
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 3/8-16, Overall Length 2 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 480 LBS, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B
Save 15%. Sign up for Z-mail.