3/8"-16 x 8' Plain Nylon Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0880135| Mfr #: 3837516TRB-8FT

$24.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0880135 Mfr #: 3837516TRB-8FT
Temp. Range (F): -40 To 185Tensile Strength: 12, 000 PSI
Thread Class: 2A/2BMeets/Exceeds: MIL-M20693B
Fastener Finish: PlainRockwell Hardness: M71 (R113)
System of Measurement: InchMaterial Grade: Not Graded
Color: BLACKItem: Threaded Rod
Fastener Thread Direction: Right HandBasic Material: Nylon
Fastener Thread Type: UNCDia./Thread Size: 3/8"-16
Yield Strength (PSI): 480Overall Length: 8 ft.
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 3/8-16, Overall Length 8 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 480 LBS, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B
Save 15%. Sign up for Z-mail.