Threaded Rod, Nylon, #4-40x2 ft

VALUE BRAND| Zoro #: G1545302| Mfr #: 3800440TRB-2FT

$2.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545302 Mfr #: 3800440TRB-2FT
Basic Material: NylonTensile Strength: 12, 000 PSI
Meets/Exceeds: MIL-M20693BRockwell Hardness: M71 (R113)
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Threaded RodSystem of Measurement: Inch
Temp. Range (F): -40 to 185Color: Black
Thread Class: 2A/2BMaterial Grade: Not Graded
Dia./Thread Size: #4-40Yield Strength (PSI): 38
Overall Length: 2 ft.Fastener Thread Type: UNC
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 440, Overall Length 2 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 38 LBS, Tensile Strength 12, 000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B

Product Reviews

Save 15%. Sign up for Z-mail.