20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Threaded Rod, Nylon, 5/16-18x4 ft

VALUE BRAND| Zoro #: G1670907| Mfr #: 3831218TRB-4FT

$9.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1670907 Mfr #: 3831218TRB-4FT
Basic Material: NylonFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Thread Class: 2A/2B
Rockwell Hardness: M71 (R113)Meets/Exceeds: MIL-M20693B
Tensile Strength: 12, 000 PSIOverall Length: 4 ft.
Color: BlackFastener Thread Type: UNC
Material Grade: Not GradedDia./Thread Size: 5/16"-18
System of Measurement: InchYield Strength (PSI): 403
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 5/16-18, Overall Length 4 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 403 LBS, Tensile Strength 12, 000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B

Product Reviews

Save 15%. Sign up for Z-mail.