#10-24 x 2' Plain Nylon 6/6 Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0604037| Mfr #: 3801024TR-2FT

$2.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604037 Mfr #: 3801024TR-2FT
Basic Material: NylonFastener Thread Direction: Right Hand
Fastener Finish: PlainTemp. Range (F): -40 To 185
Thread Class: 2A/2BItem: Threaded Rod
Color: Off-whiteFastener Thread Type: UNC
Material Grade: 6/6Dia./Thread Size: #10-24
System of Measurement: InchRockwell Hardness: Not Rated
Meets/Exceeds: IFITensile Strength: 149 psi
Overall Length: 2 ft.Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 2 Ft, Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 149 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI
Save 15%. Sign up for Z-mail.