#10-32 x 2' Plain Nylon 6/6 Threaded Rod

VALUE BRAND| Zoro #: G1913886| Mfr #: 3801032TR-2FT

$3.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Not Rated
Thread Class: 2A/2B
Overall Length: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913886 Mfr #: 3801032TR-2FT
Rockwell Hardness: Not RatedThread Class: 2A/2B
Overall Length: 2 ft.Fastener Thread Direction: Right Hand
Meets/Exceeds: IFIFastener Thread Type: UNF (Fine)
Basic Material: NylonColor: Off-White
Tensile Strength: 165 psiDia./Thread Size: #10-32
Item: Threaded RodSystem of Measurement: Inch
Fastener Finish: PlainMaterial Grade: 6/6
Temp. Range (F): -40 to 185Country of Origin (subject to change): United States

Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 2 Ft, Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 165 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Reviews