Threaded Rod, Nylon 6/6, #10-32x6 ft

VALUE BRAND |Zoro #: G2019927|Mfr #: 3801032TR-6FT

$8.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019927 Mfr #: 3801032TR-6FT
Basic Material: NylonMeets/Exceeds: IFI
Rockwell Hardness: Not RatedFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Color: Off-White
Thread Class: 2A/2BMaterial Grade: 6/6
Fastener Thread Type: UNFDia./Thread Size: #10-32
System of Measurement: InchTensile Strength: 165 psi
Overall Length: 6 ft.Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 6 Ft, Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 165 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15% when you sign up for Z-mail.