1/2"-13 x 6' Plain Nylon 6/6 Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G2150617| Mfr #: 3850013TR-6FT

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150617 Mfr #: 3850013TR-6FT
Basic Material: NylonFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 To 185Thread Class: 2A/2B
Meets/Exceeds: IFITensile Strength: 1425 psi
Overall Length: 6 ft.Color: Off-white
Fastener Thread Type: UNCMaterial Grade: 6/6
Dia./Thread Size: 1/2"-13System of Measurement: Inch
Rockwell Hardness: Not RatedCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Finish Natural, Thread Size 1/2-13, Overall Length 6 ft., Thread Type UNC, Color Off-White, Class 2A/2B, Temp. Range (F) -40 to 185, Tensile Strength 1425 psi, Rockwell Hardness Not Rated, Meets/Exceeds IFI

Product Reviews

Save 15%. Sign up for Z-mail.