JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4"-20 x 4' Plain Nylon 6/6 Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G2393851| Mfr #: 3825020TR-4FT

$4.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393851 Mfr #: 3825020TR-4FT
Fastener Finish: PlainThread Class: 2A/2B
Fastener Thread Direction: Right HandTemp. Range (F): -40 To 185
Item: Threaded RodBasic Material: Nylon
Overall Length: 4 ft.Color: Off-white
Fastener Thread Type: UNCMaterial Grade: 6/6
Dia./Thread Size: 1/4"-20System of Measurement: Inch
Rockwell Hardness: Not RatedMeets/Exceeds: IFI
Tensile Strength: 312 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 4 Ft, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 312 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.