LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 x 8' Plain Nylon 6/6 Threaded Rod

VALUE BRAND| Zoro #: G2088764| Mfr #: 3825020TR-8FT

$8.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088764 Mfr #: 3825020TR-8FT
Item: Threaded RodFastener Thread Direction: Right Hand
Thread Class: 2A/2BFastener Finish: Plain
Basic Material: NylonTemp. Range (F): -40 to 185
Overall Length: 8 ft.Color: Off-White
Material Grade: 6/6Dia./Thread Size: 1/4"-20
System of Measurement: InchRockwell Hardness: Not Rated
Meets/Exceeds: IFITensile Strength: 312 psi
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 8 Ft, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 312 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.