Threaded Rod, Nylon 6/6, 3/4-10x2 ft

VALUE BRAND |Zoro #: G1806673|Mfr #: 3875010TR-2FT

$12.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806673 Mfr #: 3875010TR-2FT
Basic Material: NylonFastener Finish: Plain
Meets/Exceeds: IFIRockwell Hardness: Not Rated
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Color: Off-White
Thread Class: 2A/2BMaterial Grade: 6/6
Fastener Thread Type: UNCDia./Thread Size: 3/4"-10
System of Measurement: InchOverall Length: 2 ft.
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 2 Ft, Thread Size 3/4-10, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15% when you sign up for Z-mail.