BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/4"-10 x 4' Plain Nylon 6/6 Threaded Rod

VALUE BRAND| Zoro #: G1231377| Mfr #: 3875010TR-4FT

$29.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Not Rated
Thread Class: 2A/2B
Overall Length: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231377 Mfr #: 3875010TR-4FT
Rockwell Hardness: Not RatedThread Class: 2A/2B
Overall Length: 4 ft.Fastener Thread Direction: Right Hand
Meets/Exceeds: IFIFastener Thread Type: UNC (Coarse)
Basic Material: NylonColor: Off-White
Dia./Thread Size: 3/4"-10Item: Threaded Rod
System of Measurement: InchFastener Finish: Plain
Material Grade: 6/6Temp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 4 Ft, Thread Size 3/4-10, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Temp Range -40 to 185 F, Color Off White, Certification IFI

Reviews