3/4"-10 x 8' Plain Nylon 6/6 Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1376015| Mfr #: 3875010TR-8FT

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1376015 Mfr #: 3875010TR-8FT
Basic Material: NylonFastener Finish: Plain
Meets/Exceeds: IFIRockwell Hardness: Not Rated
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 To 185Color: Off-white
Thread Class: 2A/2BMaterial Grade: 6/6
Overall Length: 8 ft.Fastener Thread Type: UNC
Dia./Thread Size: 3/4"-10System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 8 Ft, Thread Size 3/4-10, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.