3/8"-16 x 2' Plain Nylon 6/6 Threaded Rod

VALUE BRAND| Zoro #: G1423012| Mfr #: 3837516TR-2FT

$8.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Color: Off-White
Overall Length: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423012 Mfr #: 3837516TR-2FT
Fastener Thread Type: UNC (Coarse)Color: Off-White
Overall Length: 2 ft.Dia./Thread Size: 3/8"-16
Meets/Exceeds: IFIBasic Material: Nylon
Temp. Range (F): -40 to 185Material Grade: 6/6
Rockwell Hardness: Not RatedFastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 513 psi
Thread Class: 2A/2BSystem of Measurement: Inch
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 2 Ft, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 513 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Reviews