Threaded Rod, Nylon 6/6, 3/8-16x6 ft

VALUE BRAND| Zoro #: G2163707| Mfr #: 3837516TR-6FT

$13.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163707 Mfr #: 3837516TR-6FT
Basic Material: NylonFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Thread Class: 2A/2B
Color: Off-WhiteFastener Thread Type: UNC
Material Grade: 6/6Dia./Thread Size: 3/8"-16
System of Measurement: InchRockwell Hardness: Not Rated
Meets/Exceeds: IFITensile Strength: 513 psi
Overall Length: 6 ft.Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 6 Ft, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 513 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.