5/16"-18 x 2' Plain Nylon 6/6 Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G2234215| Mfr #: 3831218TR-2FT

$3.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234215 Mfr #: 3831218TR-2FT
Item: Threaded RodThread Class: 2A/2B
Overall Length: 2 ft.Fastener Thread Type: UNC
Temp. Range (F): -40 To 185Fastener Thread Direction: Right Hand
Color: Off-whiteFastener Finish: Plain
Material Grade: 6/6Dia./Thread Size: 5/16"-18
Basic Material: NylonSystem of Measurement: Inch
Rockwell Hardness: Not RatedMeets/Exceeds: IFI
Tensile Strength: 424 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 2 Ft, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 424 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.