20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Threaded Rod, Nylon 6/6, 5/16-18x4 ft

VALUE BRAND| Zoro #: G2142533| Mfr #: 3831218TR-4FT

$7.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2142533 Mfr #: 3831218TR-4FT
Basic Material: NylonMeets/Exceeds: IFI
Rockwell Hardness: Not RatedFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Color: Off-White
Thread Class: 2A/2BMaterial Grade: 6/6
Fastener Thread Type: UNCDia./Thread Size: 5/16"-18
System of Measurement: InchTensile Strength: 424 psi
Overall Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 4 Ft, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 424 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.