Threaded Rod, Nylon 6/6, 5/16-18x8 ft

VALUE BRAND| Zoro #: G0642083| Mfr #: 3825020TR-8FT

$14.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642083 Mfr #: 3825020TR-8FT
Basic Material: NylonMeets/Exceeds: IFI
Rockwell Hardness: Not RatedFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Color: Off-White
Thread Class: 2A/2BMaterial Grade: 6/6
Overall Length: 8 ft.Fastener Thread Type: UNC
Dia./Thread Size: 5/16"-18System of Measurement: Inch
Tensile Strength: 424 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 8 Ft, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 424 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.