Threaded Rod, Nylon 6/6, 5/8-11x4 ft

VALUE BRAND |Zoro #: G1823902|Mfr #: 3862511TR-4FT

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823902 Mfr #: 3862511TR-4FT
Basic Material: NylonFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Thread Class: 2A/2B
Meets/Exceeds: IFITensile Strength: 2303 psi
Overall Length: 4 ft.Color: Off-White
Fastener Thread Type: UNCMaterial Grade: 6/6
Dia./Thread Size: 5/8"-11System of Measurement: Inch
Rockwell Hardness: Not RatedCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 4 Ft, Thread Size 5/8-11, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 2303 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15% when you sign up for Z-mail.