JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#6-32 x 8' Plain Nylon 6/6 Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1120795| Mfr #: 3800632TR-8FT

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120795 Mfr #: 3800632TR-8FT
Material Grade: 6/6Basic Material: Nylon
Temp. Range (F): -40 to 185Thread Class: 2A/2B
Color: Off-whiteFastener Thread Direction: Right Hand
Item: Threaded RodFastener Finish: Plain
Rockwell Hardness: Not RatedMeets/Exceeds: IFI
Dia./Thread Size: #6-32System of Measurement: Inch
Tensile Strength: 69 psiOverall Length: 8 ft.
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 8 Ft, Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 69 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.