Zoro Select
Fully Threaded Rod, 7/8"-9, 4 ft, Nylon, 6/6, Plain Finish
Mfr # 3887509TR-4FT
Zoro # G1896316
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 4 ft
- Thread Length 4 ft
- Material Nylon
- Material Grade/Class 6/6
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.100.7200
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish U55070.019.7200
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade A, Black Oxide Finish U20360.031.7200
- ZORO SELECT Fully Threaded Rod, 2"-12, 12 in, Steel, Grade A, Black Oxide Finish U20360.200.1200
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 6 in, Steel, Grade 2, Plain Finish, 5 PK 32363
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade A, Plain Finish U20200.112.7200
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 3/4 in, Steel, Grade B7, Black Oxide Finish, 30 PK U22080.075.0975
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 7 3/4 in, Steel, B16, Plain Finish, 10 PK U22551.125.0775
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Steel, Grade B7M, Black Oxide Finish, 40 PK U22085.075.0700
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade A, Black Oxide Finish U20360.025.3600
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish U20170.100.2400
- Zoro Select Fully-Threaded Rods & Studs