Threaded Rod, Nylon 6/6, #8-32x2 ft

VALUE BRAND| Zoro #: G0861962| Mfr #: 3800832TR-2FT

$2.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0861962 Mfr #: 3800832TR-2FT
Basic Material: NylonFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Thread Class: 2A/2B
Material Grade: 6/6Dia./Thread Size: #8-32
System of Measurement: InchRockwell Hardness: Not Rated
Meets/Exceeds: IFITensile Strength: 108 psi
Overall Length: 2 ft.Color: Off-White
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 2 Ft, Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 108 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.