Threaded Rod, Nylon 6/6, #8-32x6 ft

VALUE BRAND| Zoro #: G1553991| Mfr #: 197113

$9.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553991 Mfr #: 197113
Basic Material: NylonMeets/Exceeds: IFI
Rockwell Hardness: Not RatedFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 to 185Color: Off-White
Thread Class: 2A/2BMaterial Grade: 6/6
Overall Length: 6 ft.Fastener Thread Type: UNC
Dia./Thread Size: #8-32System of Measurement: Inch
Tensile Strength: 108 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 6 Ft, Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 108 PSI, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.