Threaded Rod, Nylon 6/6, M5-0.8x1m

VALUE BRAND| Zoro #: G0347584| Mfr #: 38M050080TR

$4.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347584 Mfr #: 38M050080TR
Item: Threaded RodFastener Finish: Plain
Material Grade: 6/6Dia./Thread Size: M5-0.80
Basic Material: NylonSystem of Measurement: Metric
Rockwell Hardness: Not RatedMeets/Exceeds: IFI
Tensile Strength: 271 NThread Class: 2A/2B
Overall Length: 1mFastener Thread Type: Metric Coarse
Temp. Range (F): -40 to 185Fastener Thread Direction: Right Hand
Color: Off-WhiteCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 1 M, Thread Size M5X0.8mm, Thread Type Metric, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 271 N, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.