KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.0 x 1 m Plain Nylon 6/6 Threaded Rod

VALUE BRAND| Zoro #: G0575346| Mfr #: 38M060100TR

$10.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric Coarse
Color: Off-White
Overall Length: 1m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575346 Mfr #: 38M060100TR
Fastener Thread Type: Metric CoarseColor: Off-White
Overall Length: 1mDia./Thread Size: M6-1.00
Meets/Exceeds: IFIBasic Material: Nylon
Temp. Range (F): -40 to 185Material Grade: 6/6
Rockwell Hardness: Not RatedFastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 912 N
Thread Class: 2A/2BSystem of Measurement: Metric
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 1 M, Thread Size M6X1mm, Thread Type Metric, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 912 N, Temp Range -40 to 185 F, Color Off White, Certification IFI

Reviews