JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M8-1.25 x 1 m Plain Nylon 6/6 Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0248105| Mfr #: 38M080125TR

$6.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248105 Mfr #: 38M080125TR
Item: Threaded RodDia./Thread Size: M8-1.25
Basic Material: NylonSystem of Measurement: Metric
Rockwell Hardness: Not RatedMeets/Exceeds: IFI
Tensile Strength: 1744 NThread Class: 2A/2B
Overall Length: 1mFastener Thread Type: Metric Coarse
Temp. Range (F): -40 To 185Fastener Thread Direction: Right Hand
Color: Off-whiteFastener Finish: Plain
Material Grade: 6/6Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon 6/6, Natural Finish, Overall Length 1 M, Thread Size M8X1.25mm, Thread Type Metric, Thread Direction Right Hand, Class 2A/2B, Tensile Strength 1744 N, Temp Range -40 to 185 F, Color Off White, Certification IFI

Product Reviews

Save 15%. Sign up for Z-mail.