1-1/4"-3-1/2 x 6' Plain Steel Threaded Rod

VALUE BRAND| Zoro #: G1738161| Mfr #: 533730G

$335.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Not Rated
Overall Length: 6 ft.
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738161 Mfr #: 533730G
Rockwell Hardness: Not RatedOverall Length: 6 ft.
Fastener Thread Direction: Right HandFor Use With: Coil Nuts
Fastener Thread Type: CoilBasic Material: Steel
Color: GrayTensile Strength: 56,000 lb.
Dia./Thread Size: 1-1/4"-3-1/2Item: Threaded Rod
System of Measurement: InchFastener Finish: Plain
Material Grade: Low CarbonApplication: Concrete Forms
Yield Strength (PSI): 105,000Country of Origin (subject to change): Multiple

Description

Threaded Rod, Steel, Plain Finish, Thread Size 1-1/4-3 1/2, Overall Length 6 ft., Right Hand Thread Direction, Thread Type Coil, Gray, Yield Strength (PSI) 105,000, Tensile Strength 56,000 lbs., For Use With Coil Nuts, Application Concrete Forms

Reviews