KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-3.5 x 12' Plain Steel Threaded Rod

VALUE BRAND| Zoro #: G2467114| Mfr #: 533722G

$209.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Coil
Color: Gray
Overall Length: 12 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467114 Mfr #: 533722G
Fastener Thread Type: CoilColor: Gray
Overall Length: 12 ft.Dia./Thread Size: 1"-3-1/2
Basic Material: SteelFastener Finish: Plain
Material Grade: Low CarbonRockwell Hardness: Not Rated
Fastener Thread Direction: Right HandItem: Threaded Rod
For Use With: Coil NutsApplication: Concrete Forms
Tensile Strength: 38,000 lb.Yield Strength (PSI): 120,000
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Threaded Rod, Steel, Plain Finish, Thread Size 1-3 1/2, Overall Length 12 ft., Right Hand Thread Direction, Thread Type Coil, Gray, Yield Strength (PSI) 120,000, Tensile Strength 38,000 lbs., For Use With Coil Nuts, Application Concrete Forms

Reviews