1"-3.5 x 6' Plain Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0838686| Mfr #: 533720G

$155.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838686 Mfr #: 533720G
Basic Material: SteelFastener Finish: Plain
Item: Threaded RodFastener Thread Direction: Right Hand
Dia./Thread Size: 1"-3-1/2System of Measurement: Inch
Rockwell Hardness: Not RatedTensile Strength: 38, 000 lb.
Yield Strength (PSI): 120, 000Overall Length: 6 ft.
Color: GrayApplication: Concrete Forms
Material Grade: Low CarbonCountry of Origin (subject to change): Multiple

Product Description

Threaded Rod, Steel, Plain Finish, Thread Size 1-3 1/2, Overall Length 6 ft., Right Hand Thread Direction, Thread Type Coil, Gray, Yield Strength (PSI) 120,000, Tensile Strength 38,000 lbs., For Use With Coil Nuts, Application Concrete Forms

Product Reviews

Save 15%. Sign up for Z-mail.