1/2"-6 x 12' Plain Steel Threaded Rod

VALUE BRAND| Zoro #: G0960495| Mfr #: 533702G

$58.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: Not Rated
Overall Length: 12 ft.
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960495 Mfr #: 533702G
Rockwell Hardness: Not RatedOverall Length: 12 ft.
Fastener Thread Direction: Right HandFor Use With: Coil Nuts
Fastener Thread Type: CoilBasic Material: Steel
Color: GrayTensile Strength: 9000 lb.
Dia./Thread Size: 1/2"-6Item: Threaded Rod
System of Measurement: InchFastener Finish: Plain
Material Grade: Low CarbonApplication: Concrete Forms
Yield Strength (PSI): 110,000Country of Origin (subject to change): Multiple

Description

Threaded Rod, Steel, Plain Finish, Thread Size 1/2-6, Overall Length 12 ft., Right Hand Thread Direction, Thread Type Coil, Gray, Yield Strength (PSI) 110,000, Tensile Strength 9000 lbs, For Use With Coil Nuts, Application Concrete Forms

Reviews